Raceway Base, 4000 Series, Steel, 5-1/2" Wide x 10' Long

Item #: 14295

Cat #: DS4000B

UPC: 786776081183

Sign In or Register to view pricing and more.
Steel, Base, 4000 Series., 10' Length, 5-1/2" Width, 2" Height, Galvanized

Overview

Steel, Base, 4000 Series., 10' Length, 5-1/2" Width, 2" Height, Galvanized
4000 Designer Seriesā„¢ Raceway represents a significant advancement in both the design and functionality of surface-mounted raceway systems. Design improvements not only make the raceway easier to install and wire, they result in a more functional, higher capacity system with a more appealing streamlined appearance. Unique adaptable fittings, multiple activation options, upgraded color options and a host of design improvements all contribute to the overall benefits and advantages of this innovative product. Listed below are the full range of improvements that have been incorporated into this industry-leading raceway system.
Also known as: 786776081183, DS4000B

Specifications

Material: Steel
Length: 5 1/2 in
Material: Steel
Length: 5 1/2 in

Customer Reviews

No reviews for this product
(0)